Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.25 in. N830-314 Cable Clamps - Stainless Steel

  • Mfr # HO418816

  • Zoro # G615757778


product price: $13.19
/ea

Key Features

Material
Stainless Steel
Max. Bundle Dia.
1/4 in
Mounting Method
U-Bolt and Nut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO418816
Zoro #
G615757778
UPC #
747216195471
Country of Origin
China

Dimensions

Max. Bundle Dia.
1/4 in

Details

Item
Cable Clamp
Material
Stainless Steel
Mounting Method
U-Bolt and Nut

Description

We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs with a focus on dependability our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products. Features -N830-314 cable clamps - stainless steel Specifications - Size: 0.25 in. - Material: Stainless Steel - Weight: 0.11 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.