0.3120 in. dia. Carbide Tipped Dowel Pin Size Reamer, Straight Shank

  • Mfr # HO530703

  • Zoro # G315799283


product price:  $65.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HO530703
Zoro #
G315799283
UPC #
747216989513
Country of Origin
China

Description

The leading manufacturer of high quality Cutting tools. Our assortment includes Counter bore Reamer Keyseat Cutter Slitting Saw Milling Cutter. We are committed to provide durable tools with home grown American pride. We manufacture an exceptional line of high performance cutting tools utilizing our unique and exclusive manufacturing process. Our skilled artisans are proficient in working with the most advanced technical resources to bring out ground breaking products. Features - 0.3120in Carbide Tipped Dowel Pin Size Reamer -4 Flutes -1 1/2 Length Flute -Used in pairs allowing disassembly of dies and molds -9/32in dia. Shank -Straight Shank Specifications - Dimension: 0.31in H x 0.31in W x 6in L - Weight: 0.11 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.