Zoro Homepage

06119 10 - 54 in. Adjustable Flat Bungee Cord

  • Mfr # HO157171

  • Zoro # G903737536


product price: $26.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO157171
Zoro #
G903737536
UPC #
654204851618
Country of Origin
China

Description

Features
  • Product Type: Bungee Cord
  • Length: 10 in.
  • Thickness: 0.14 in.
  • UV Protected: Yes
  • Carabiner Included: No
  • Color: Multi Color
  • Weather Resistant: Yes
  • Hooks: Yes
  • Multiple Sizes: No
  • Adjusts from 10" to 54"L. Flat cord design spreads load and won''t dig into cargo. Orange and white. 3x stronger with oversized steal core hook. Cord is premium grade made from first quality long lasting rubber. Durable and UV resistant.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.