Zoro Homepage

06386 40 in. Adjustable Stretch Cord- - pack of 10

  • Mfr # HO32684

  • Zoro # G104002501


product price: $42.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO32684
Zoro #
G104002501
UPC #
654204007442
Country of Origin
China

Description

Features
  • 40 in. Adjustable Stretch Cord<\li>
  • Sub Brand: Zip Cord
  • Product Type: Bungee Cord
  • Length: 40 in.
  • Number in Package: 1 pk
  • Carabiner Included: No
  • Color: Yellow
  • Hooks: Yes
  • Thickness: 0.315 in.
  • Multiple Sizes: No
  • UV Protected: Yes
  • Weather Resistant: Yes
  • Working range 6" to 60"L. Co-polymer zip hook will not scratch paint or finish. Orange and yellow. Hook adjusts both tension and length. UV, chemical & weather resistant.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.