Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Homepage 10 x 18 in. Custom Shape - Luckys Bar Metal Sign HO1616363

10 x 18 in. Custom Shape - Luckys Bar Metal Sign (Discontinued)

  • Mfr # HO1616363
  • Zoro # G603936574
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO1616363
Zoro #
G603936574
UPC #
780997985879
Country of Origin
China

Description

From the Larry Grossman sign collection, this Lucky's Bar custom shape measures 10 inches by 18 inches and weighs 2lbs. This sign is hand made in the USA using heavy gauge American steel and a process known as sublimation, where the image is baked into a powder coating for a durable and long lasting finish.

Specifications
  • Size: 10 x 18 in.
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.