1906107 Minis Super Glue Ultra Gel - pack of 6

  • Mfr # HO154252

  • Zoro # G604147269


product price:  $37.36
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HO154252
Zoro #
G604147269
UPC #
654204820188
Country of Origin
China

Description

Features
  • Nondrip: Yes
  • Freeze and Thaw Stable: Yes
  • VOC Compliant: Yes
  • Color: Clear
  • Low VOC: Yes
  • Recommended Surfaces: All Purpose
  • Adhesion Level: High Strength
  • Bonds: Bonding leather, cork, paper, cardboard, wood, chipboard, fabric, metal, ceramic, rubber and hard plastics such as Plexiglas?, polycarbonate, polystyrene and PVC
  • Moisture Resistant: Yes
  • Ideal for repairing figurines, costume jewelry, cameras, toys, metal car parts, wiper blades, rubber seals and O-rings. Great for vertical surfaces and for applications requiring flexibility
  • Ready to Use: Yes
Specifications
  • Dimension: 2" H x 3.75" W x 6.9" L
  • Weight: 0.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.