2096329 10 oz Power Grab Tub Surround Adhesive - pack of 12

  • Mfr # HO151943

  • Zoro # G604165447


product price:  $120.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HO151943
Zoro #
G604165447
UPC #
654204820195
Country of Origin
China

Description

Features
  • Size: 10 Oz
  • Bonds most bathroom and shower enclosures to waterproof drywall, DenShield gypsum board, wood, sanded
  • Barker-Tile and sanded ceramic tile
  • Unaffected by moisture, steam, water, heat or cold when fully cured
  • Low odor
  • High grab minimizes slippage of tub surround panels
  • Cartridge
Specifications
  • Dimension: 12" H x 6.25" W x 8.25" L
  • Weight: 12 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.