Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

243012 Sg3 Paint Spray Gun

  • Mfr # HO310041

  • Zoro # G304149471


product price: $227.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO310041
Zoro #
G304149471
UPC #
661541249879
Country of Origin
China

Description

Features
  • The SG3 Airless Spray Gun is a professional-grade metal gun that easily handles a variety of materials
  • This lightweight spray gun comes complete with a built-in smooth glide hose swivel
  • Design is well-balanced, lightweight and comes with a thumb lock for safety
  • Easily attachable to a number of sprayers, this spray gun makes an array of interior and exterior jobs possible
  • Maximum flow rate of 282 gal per hour
  • Maximum tip size of .0021 in.
  • 1-year warranty coverage against defects in material and workmanship
  • Maximum operating pressure of 3,600 PSI
  • Sprays a variety of materials including primers, stains, varnishes and latex
  • Full trigger locks open for flushing and easy cleaning
  • Full 4-finger trigger for comfortable spraying and is 30% lighter than competition for easy operation and less fatigue
  • In-handle 50 mesh paint filter reduces tip clogs and improves the finish
  • Built-in smooth glide hose swivel provides for easy gun movement and reduces hose twisting
  • Includes a RAC IV 515 spray tip and hand-tight tip guard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.