Zoro Homepage

3.5 in. Wire Extension Hook Plant Hardware Accessories N275-149; Black

  • Mfr # HO666992

  • Zoro # G604089378


product price: $27.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO666992
Zoro #
G604089378
UPC #
747216187995
Country of Origin
China

Description

We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.

Features
  • This wire extension hook kit is designed for use with macrame and chain
  • It adjusts plants to ideal height
Specifications
  • Color: Black
  • Size: 3.5"
  • Material: Steel
  • Dimension: 0.3 x 2.9 x 6.5 in.
  • Weight: 0.13 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.