Zoro Homepage

36 in. Silver Finish Cinch Door Seal Bottom

  • Mfr # HO649377

  • Zoro # G004003530


product price: $31.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO649377
Zoro #
G004003530
UPC #
661541495344
Country of Origin
China

Description

  • Door seal bottom
  • Seals the bottom of your door from drafts, dust, water and insects
  • Less than 2 minute installation
  • Measure, trim, peel and stick
  • Aluminum with vinyl insert is attached to door with high quality adhesive
  • Silver
  • 36"
  • Length: 39
  • Width: 2.75
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.