Zoro Homepage

36 in. White Aluminum & Vinyl Door Bottom Drip Cap

  • Mfr # HO649107

  • Zoro # G804005499


product price: $42.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO649107
Zoro #
G804005499
UPC #
661541485284
Country of Origin
China

Description

  • U-shaped door bottom with drip cap
  • Seals between bottom of door and threshold to block out air and moisture
  • Slotted fastener holes allow easy installation and adjustment
  • Fits 1-3/4" doors
  • 36" length
  • White
  • Length: 36.75
  • Width: 2.5
  • Height: 1.63
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.