Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

50 in. Drive 6 Point Deep Metric Socket 16mm

  • Mfr # HO726560

  • Zoro # G415798872


product price: $30.29
/ea

Key Features

SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO726560
Zoro #
G415798872
UPC #
723902637722
Country of Origin
China

Details

Item
Socket
SAE or Metric
Metric
Number of Points
6

Description

Made in the U.S.A. featuring SK s high polish SuperKrome finish which protects the tools from the harsh working environments found in today s workplace. Provides long life and maximum corrosion resistance. All sockets feature SK s SureGrip hex design which drives the side of the fastener not the corner to avoid edge breakage which can occur on rusted or damaged fasteners when a traditional straight cornered hex tool is used. -SuperKrome finish provides long life and maximum corrosion resistance. -SureGrip hex design drives the side of the fastener not the corner. -Available in a variety of size and style. -Made in the USA. -Drive Size: 1/2in. -Size: 16mm. -6 Point.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.