Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

618514444 Water Based Pre-Stain Wood Conditioner - 1 Quart

  • Mfr # HO29721

  • Zoro # G804107247


product price: $42.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO29721
Zoro #
G804107247
UPC #
657248294168
Country of Origin
China

Description

Features
  • Water Based Pre-Stain Wood Conditioner
  • Capacity - 1 Quart
  • Pre-Treats and Seals Wood For Even Penetration Of Water Based Wood Stain
  • Low Odor
  • Fast Drying
  • Soap and Water Cleanup
  • Dimension - 4.25 x 4.25 x 4.89 in.
  • Item weight - 2.5 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.