This item is Discontinued.

Homepage Caution Women Working Metal Sign - 12 x 12 in., HO1126004 HO1126004

Caution Women Working Metal Sign - 12 x 12 in., HO1126004 (Discontinued)

  • Mfr # HO1126004
  • Zoro # G103901102
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HO1126004
Zoro #
G103901102
UPC #
739608617272
Country of Origin
China

Description

This Caution Women Working satin metal sign measures 12 inches by 12 inches and weighs 1lb(s). This sign is hand made in the USA using heavy gauge American steel and a process known as sublimation, where the image is baked into a powder coating for a durable and long lasting finish.

Features
  • Caution Women Working Metal Sign
Specifications
  • Size: 12" W x 12" H
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.