Zoro Homepage

Tile Cleaning Sponge

  • Mfr # HO337202

  • Zoro # G804029716


product price: $22.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO337202
Zoro #
G804029716
UPC #
661541495429
Country of Origin
China

Description

  • Tile and grout sponges. 5 inches x 7 inches
  • Clean-up of grout haze and hardened grout.
  • Length: 7
  • Width: 5
  • Height: 2.25
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.