Ultra Gray Bungee Cord; 32 x 0.374 in. - Case of 10

  • Mfr # HO1491417

  • Zoro # G003747848


product price:  $43.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO1491417
Zoro #
G003747848
UPC #
780997018959
Country of Origin
China

Description

We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.

Features
  • Ultra Gray Bungee Cord, 32 x 0.374 in. - Case of 10
  • Case of 10
Specifications
  • Color: Gray
  • Length: 32 in.
  • Thickness: 0.374 in.
  • UV Protected: Yes
  • Hooks: Yes
  • Carabiner Included: No
  • Weather Resistant: Yes
  • Multiple Sizes: No
  • Weight: 2.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.