1 x 24 x 24 Gold Metallic Ridge - Wall Art Wood Wall Art
- Mfr # 274793
- Zoro # G122887715
product price:Â
$
278.99
/ea
Free Shipping & Returns
Key Features
Subject
No Subject
Number of Pieces Included
1
Primary Art Material
Wood
Art Type
Minimalistic
Depth
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 274793
- Zoro #
- G122887715
- UPC #
- -
- Country of Origin
- China
- Subject
- No Subject
- Item
- Wall Art
- Number of Pieces Included
- 1
- Primary Art Material
- Wood
- Art Type
- Minimalistic
- Shape
- Square
- Assembly Required
- No Assembly Needed
- Color
- Gold
- Material
- Wood
Dimensions
- Depth
- 24 in
- Length
- 24 in
- Width
- 1 in
Description
The 1 x 24 x 24 gold metallic ridge - wall art wood wall art is the perfect decorative accessory for your home. The wood not only looks good but adds a rustic and natural tone to your decor. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 24-inch H x 1-inch W x 24-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.