
10" Antiqued Brass Cast Aluminum Cylindrical Tabletop Sculpture
Mfr # 608701
Zoro # G522883911
product price: $114.99
/ea
Free Shipping & Returns
Key Features
Width
5 in
Color
Antiqued Brass
Length
10.25 in
Assembly Required
No
LED Lighting
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
608701
Zoro #
G522883911
UPC #
-
Country of Origin
India
Dimensions
Width
5 in
Length
10.25 in
Depth
5 in
Details
Color
Antiqued Brass
Assembly Required
No
LED Lighting
No
Commercial Use
No
Item
Sculptures
Material
Aluminum
Subject
Geometric & Shapes
Construction Method
Handmade
Finish
Antique Brass
Hand Painted
No
Sculpture Type
Tabletop Sculpture
Plays Music
No
Occasion
No Holiday
Description
Add an air of fashion to your room and rejuvenate the space with this 10-inch antiqued brass cast aluminum cylindrical tabletop sculpture. This piece showcases a unique geometric cylindrical shape with arched bullet style top, making it a captivating focal point in any setting. Handmade with care from cast aluminum in a heavily distressed antique brass roughhewn finish that adds a rustic and artisanal vibe to your space. The versatile nature of this sculpture allows it to blend seamlessly with various styles, enhancing the overall aesthetic. 10.25-inch h x 5.00-inch w x 5.00-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.