Shop HOMEROOTS
See all product information
Create Account
10" Antiqued Brass Distressed Geometric Metal And Glass Tabletop Hurricane Candle Holder
- Mfr # 608381
- Zoro # G722882264
product price:Â
$
50.35
/ea
Key Features
Color
Antiqued Brass
Length
10 in
Width
6.5 in
Material
Metal, Glass
Construction Method
Handmade
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 608381
- Zoro #
- G722882264
- UPC #
- -
- Country of Origin
- China
- Item
- Candle Holders
- Color
- Antiqued Brass
- Material
- Metal, Glass
- Construction Method
- Handmade
- Style
- Modern
- Holder Type
- Hurricane
- Intended Room
- Living Room
- Commercial Use
- No
- Shape
- 3" Wide Pillar
- Capacity
- 1
- Pattern
- Geometric
- Assembly Required
- No
- Finish Style
- Distressed Metal
- Finish
- Does Not Apply
- Placement Type
- Tabletop
Dimensions
- Length
- 10 in
- Width
- 6.5 in
- Overall Depth
- 6.5 in
Description
Create a warm and inviting environment in any space with this 10-inch antiqued brass distressed geometric metal and glass tabletop hurricane candle holder. Handmade by skilled craftsmen and designed to add a glamorous glow to any event or table setting. Add an extra pop of personality to every corner of your home with this gorgeous candleholder candleholders are an attractive way to turn a simple candle into a piece of decor. 10-inch h x 6.5-inch w x 6.5-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.