Shop HOMEROOTS
See all product information
Create Account
10' Aqua Power Loom Runner Rug
- Mfr # 522444
- Zoro # G522325060
product price:Â
$
59.59
/ea
Key Features
Color
Aqua
Material
Polypropylene
Shape
Runner
Width (In.)
120 in
Depth
0.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 522444
- Zoro #
- G522325060
- UPC #
- -
- Country of Origin
- Türkiye
- Color
- Aqua
- Material
- Polypropylene
- Shape
- Runner
- Item
- Outdoor Rug
- Assembly Required
- No Assembly Needed
- Application Type
- Non-Commercial
Dimensions
- Width (In.)
- 120 in
- Depth
- 0.25 in
- Height
- 26 in
Description
Add some artistry to your room with this 10' aqua power loom runner rug. This runner shaped rug flaunts a aqua color that will be a great way to accent your space. Solid colors are versatile and will blend with any existing decor style. This superior Turkish rug represents the highest quality and is built to last. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. .25" H x 26" W x 120" D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.