
10" Aqua Resin Happy Easter Bunny And Car Figurine
Mfr # 592938
Zoro # G622885044
product price: $39.99
/eaKey Features
Commercial Use
Yes
Hand Painted
No
LED Lighting
No
Depth
5.5 in
Finish
Does Not Apply
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
592938
Zoro #
G622885044
UPC #
-
Country of Origin
China
Dimensions
Depth
5.5 in
Length
6.25 in
Width
9.5 in
Details
Commercial Use
Yes
Hand Painted
No
LED Lighting
No
Item
Sculptures
Finish
Does Not Apply
Construction Method
Machine-Made
Color
Aqua
Subject
No Subject
Material
Resin
Occasion
Easter
Assembly Required
No
Sculpture Type
Figurine
Plays Music
No
Description
This 10-inch aqua resin happy easter bunny and car figurine adds some fun and festive easter spirit to your holiday decorating or gifting. Great to use on its own or mix with other decorations for the perfect look. Crafted with precision, this machine-made figurine captures the essence of traditional design. The vibrant resin material ensures durability while showcasing delightful details. Perfectly suited for enhancing your seasonal decor, this charming sculpture will bring joy to both children and adults alike in any space. 6.25-inch h x 9.50-inch w x 5.50-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.