10' Beige And Ivory Round Indoor Outdoor Area Rug

  • Mfr # 545483

  • Zoro # G922328265


product price:  $328.99
/ea
Free Shipping & Returns

Key Features

Depth
0.25 in
Color
Beige Ivory
Material
Polypropylene
Assembly Required
No Assembly Needed
Height
120 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
545483
Zoro #
G922328265
UPC #
-
Country of Origin
Turkey

Dimensions

Depth
0.25 in
Height
120 in
Width (In.)
120 in

Details

Color
Beige Ivory
Material
Polypropylene
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Item
Outdoor Rug
Backing Material
Latex
Method of Construction
Power Loom
Shape
Round

Description

Set an inviting tone in your space with this 10-foot beige and ivory round indoor outdoor area rug. This geometric round shaped rug features a solid color that combines hue and shape for a great look. Solid colors are versatile and will blend with any existing decor style. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 120-inch h x 120-inch w x 0.25-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.