10" Beige One Drawer Faux Wood Floating Nightstand

  • Mfr # 546177

  • Zoro # G722360472


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Color
Beige
Application Type
Yes
Assembly Required
Full Assembly Needed
Depth
13.2 in
Height
9.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
546177
Zoro #
G722360472
UPC #
-
Country of Origin
Colombia

Dimensions

Depth
13.2 in
Height
9.8 in
Width
13.8 in
Length
9.8 in

Details

Color
Beige
Application Type
Yes
Assembly Required
Full Assembly Needed
Item
Nightstands & Bedside Table
Shape
Rectangular
Capacity
77 lb
Number of Doors
0
Number of Drawers
1
Commercial Use
Yes
Number of Pieces
1
Felt Lined Drawers
No
Drawer Glide Mechanism
Roller Glides
Material
Manufactured Wood
Frame Material
Manufactured Wood
Soft Close or Self Close Drawer Glides
No
Frame Color
Beige
Style
Modern

Description

Give your room the look and feel of 5-star accommodations with this 10-inch beige one drawer faux wood floating nightstand. Sturdy and durable construction from manufactured wood ensures this trusty bedside table is built to last. The easy open drawer allows you hidden storage to keep your essentials close at hand. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Versatile in use this nightstand would also work as a great end table in the living room, hallway, or office. 9.8-inch H x 13.8-inch W x 13.2-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.