
10" Beige One Drawer Faux Wood Nightstand
Mfr # 543701
Zoro # G322354390
product price: $135.99
/ea
Free Shipping & Returns
Key Features
Color
Beige
Height
9.8 in
Depth
13.2 in
Assembly Required
Full Assembly Needed
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
543701
Zoro #
G322354390
UPC #
-
Country of Origin
Colombia
Dimensions
Height
9.8 in
Depth
13.2 in
Width
13.8 in
Details
Color
Beige
Item
Nightstands & Bedside Table
Assembly Required
Full Assembly Needed
Application Type
Yes
Description
Good looking design and practical styling meet to form this 10-inch beige one drawer faux wood nightstand. Made of high quality manufactured wood that is built to last. Includes a drawer to help keep your essentials close by and hidden. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Nightstands are obviously great beside the bed but can be used just as easily to help battle clutter in your living room, hallway, office, or dining room. 9.8-inch H x 13.8-inch W x 13.2-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.