Shop HOMEROOTS
See all product information
Create Account
10" Beige Recycled Paper Round Urn
Mfr # 632641
Zoro # G222884317
product price:Â $37.99
/eaKey Features
Material
Recycled Paper
Depth
8.25 in
Width
8.25 in
Occasion
No Holiday
Assembly Required
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 632641
- Zoro #
- G222884317
- UPC #
- -
- Country of Origin
- India
Dimensions
- Depth
- 8.25 in
- Width
- 8.25 in
- Length
- 9.75 in
- Size
- One Size
Details
- Material
- Recycled Paper
- Occasion
- No Holiday
- Item
- Vases
- Assembly Required
- No
- Finish
- Matte
- Finish Style
- Coat/Paint Distressing
- Commercial Use
- No
- Watertight
- Yes
- Color
- Beige
- Pattern
- Solid Color
- Style
- Rustic
- Shape
- Round
- Intended Room
- Living Room
- Vase Type
- Urn
- Hand Painted
- No
Description
With or without flowers, this 10-inch beige recycled paper round urn makes a great gift or decorative accent for your space. Its unique bulbous urn shape and purposeful distressing adds a charming, vintage touch that enhances any decor style. Crafted from sustainable materials, this piece is both eco-friendly and stylish, making it a thoughtful choice for the environmentally conscious. The round, slightly organic shape complements various floral arrangements, allowing you to create a stunning centerpiece for your table or shelf. Perfect for adding an artistic flair, this vase is versatile enough to fit in any room while showcasing your personal style effortlessly. 9.75-inch h x 8.25-inch w x 8.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.