Zoro Homepage

10" Beige Solid Wood Square One Drawer Nightstand

  • Mfr # 653821

  • Zoro # G722346858


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Color
Beige
Depth
9.8 in
Assembly Required
No Assembly Needed
Height
9.8 in
Application Type
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
653821
Zoro #
G722346858
UPC #
-
Country of Origin
India

Dimensions

Depth
9.8 in
Height
9.8 in
Width
11.8 in

Details

Color
Beige
Item
Nightstands & Bedside Table
Assembly Required
No Assembly Needed
Application Type
No

Description

Our 10-inch beige solid wood square one drawer nightstand will compliment your bed beautifully. Robust in design, the bed side table has been expertly crafted from solid wood. Includes a drawer to help keep your essentials close by and hidden. An easy-access shelf gives you additional storage and display space. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Versatile in use this nightstand would also work as a great end table in the living room, hallway, or office. 9.80-inch h x 11.80-inch w x 9.80-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.