
10" Black And Clear Glass And Metal Table Vase
Mfr # 608698
Zoro # G122884059
product price: $35.99
/eaKey Features
Style
Modern
Material
Glass, Metal
Depth
3.94 in
Size
Standard
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
608698
Zoro #
G122884059
UPC #
-
Country of Origin
China
Dimensions
Depth
3.94 in
Size
Standard
Length
9.65 in
Width
4.53 in
Details
Style
Modern
Material
Glass, Metal
Item
Vases
Commercial Use
No
Assembly Required
No
Color
Black, Clear
Hand Painted
No
Intended Room
Living Room
Finish Style
No Distressing
Watertight
Yes
Occasion
No Holiday
Finish
Does Not Apply
Pattern
No Pattern and Not Solid Color
Shape
Novelty
Vase Type
Table Vase
Description
This 10-inch black and clear glass and metal table vase is the perfect accent for your living room, bedroom, dining room, or lounge. Its modern design harmoniously blends elegance with contemporary style, making it an ideal centerpiece for any setting. The striking combination of glass and metal creates a visually appealing contrast that enhances the overall decor. This versatile vase can be used to showcase fresh flowers or as a standalone decorative piece. With its functional yet stylish attributes, it adds a touch of sophistication to your home while complementing a variety of design aesthetics. 9.65-inch h x 4.53-inch w x 3.94-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.