10" Black And Gray Galvanized Metal Flowers And Garden Decorative Watering Can

  • Mfr # 635821

  • Zoro # G122883915


product price:  $43.69
/ea

Key Features

Depth
5.25 in
Plays Music
No
Subject
No Subject
Hand Painted
Yes
Sculpture Type
Decorative Watering Can
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
635821
Zoro #
G122883915
UPC #
-
Country of Origin
China

Dimensions

Depth
5.25 in
Length
9.5 in
Width
14 in

Details

Plays Music
No
Subject
No Subject
Hand Painted
Yes
Item
Sculptures
Sculpture Type
Decorative Watering Can
LED Lighting
No
Occasion
No Holiday
Color
Black, Gray
Assembly Required
No
Construction Method
Handmade
Finish
Does Not Apply
Material
Galvanized Metal
Power Source
No Power Source Required / Manual
Commercial Use
Yes

Description

Bring some sizzle to your space with this eye-catching 10-inch black and gray galvanized metal flowers and garden decorative watering can. Hand painted with care, this sculpture enhances the artistic charm of your home decor. Crafted from durable galvanized metal, it promises longevity while adding a modern touch. The purposeful coat distressing gives it a unique character that makes it stand out. This handmade masterpiece is not only functional but also serves as a stunning focal point, capturing the essence of contemporary design in any setting. 9.50-inch h x 14.00-inch w x 5.25-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.