
10' Black And Ivory Geometric Indoor Outdoor Runner Rug
Mfr # 564056
Zoro # G722332738
product price: $87.59
/ea
Free Shipping & Returns
Key Features
Width (In.)
120 in
Height
26 in
Material
Polypropylene
Color
Black Ivory
Application Type
Non-Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
564056
Zoro #
G722332738
UPC #
-
Country of Origin
India
Dimensions
Width (In.)
120 in
Height
26 in
Depth
0.23 in
Details
Material
Polypropylene
Item
Outdoor Rug
Color
Black Ivory
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Method of Construction
Machine Woven
Shape
Runner
Description
This 10-foot black and ivory geometric indoor outdoor runner rug, is a great way to add warmth to a room. This runner shaped rug features a geometric design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 26-inch h x 120-inch w x 0.23-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.