Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10" Black Distressed Wood Wall Mounted Floating Shelf With LED

  • Mfr # 634533

  • Zoro # G822343092


product price: $49.85
/ea

Key Features

Color
Black
Height
3 in
Width
10 in
Depth
10 in
Material
Manufactured Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
634533
Zoro #
G822343092
UPC #
-
Country of Origin
China

Dimensions

Height
3 in
Width
10 in
Depth
10 in

Details

Color
Black
Item
Wall Mounted Shelve
Material
Manufactured Wood

Description

The 10-inch black distressed wood wall mounted floating shelf with led adds a stylish touch to any space. Perfect for the living room, bedroom, bathroom, or office, this versatile shelf enhances your decor while providing practical storage. Crafted from durable manufactured wood, it ensures lasting quality and support for your favorite items. The traditional style of this floating shelf complements various interior designs, making it a timeless addition to your home. Its sleek black color creates a striking contrast against any wall, showcasing your decor in an elegant manner. The integrated led lighting illuminates your cherished pieces, creating a warm ambiance that enhances your overall decor. Enjoy both functionality and aesthetic appeal with this beautifully designed wall-mounted shelf. 3-inch h x 10-inch w x 10-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.