
10" Black Metal Abstract Tabletop Sculpture
Mfr # 392521
Zoro # G022883442
product price: $36.99
/eaKey Features
Assembly Required
No
Nature Motif
No Nature
Subject
No Subject
Sculpture Type
Tabletop Sculpture
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
392521
Zoro #
G022883442
UPC #
-
Country of Origin
China
Dimensions
Length
10 in
Width
8 in
Depth
7 in
Details
Assembly Required
No
Nature Motif
No Nature
Subject
No Subject
Sculpture Type
Tabletop Sculpture
Material
Metal
Item
Sculptures
Color
Black
Occasion
No Holiday
Hand Painted
No
Construction Method
Machine-Made
LED Lighting
No
Design Motif
Not an animal
Commercial Use
No
Finish
Matte
Plays Music
No
Description
The 10-inch black metal abstract tabletop sculpture adds a modern touch to your decor with its geometric and abstract design. Crafted from high-grade metal using, this unique tabletop sculpture showcases a matte color and distressed metal finish. A perfect decorative addition for those seeking a contemporary aesthetic or for anyone looking to elevate their space with a touch of modern artistic flair. 10-inch h x 8-inch w x 7-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.