
10" Black Woven Metal And Glass Tabletop Hurricane Candle Holder
Mfr # 608408
Zoro # G122882796
product price:Â $107.99
/ea
Free Shipping & Returns
Key Features
Finish Style
No Distressing
Placement Type
Tabletop
Capacity
1
Intended Room
Living Room
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
608408
Zoro #
G122882796
UPC #
-
Country of Origin
China
Dimensions
Length
9.84 in
Width
7.68 in
Overall Depth
7.68 in
Details
Finish Style
No Distressing
Placement Type
Tabletop
Capacity
1
Item
Candle Holders
Intended Room
Living Room
Commercial Use
No
Assembly Required
No
Shape
4" Wide Pillar
Holder Type
Hurricane
Style
Modern
Construction Method
Handmade
Finish
Does Not Apply
Color
Black
Pattern
Woven
Material
Metal, Glass
Description
Create a warm and inviting environment in any space with this 10-inch black woven metal and glass tabletop hurricane candle holder. Handmade by skilled craftsmen and designed to add a glamorous glow to any event or table setting. Dress up your home to impress every season with this fabulous candleholder. Candleholders are an attractive way to turn a simple candle into a piece of decor. 9.84-inch h x 7.68-inch w x 7.68-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.