
10' Blue and Green Power Loom Indoor Outdoor Runner Rug
Mfr # 522287
Zoro # G022326796
product price: $73.15
/eaKey Features
Height
26 in
Material
Polypropylene
Depth
0.25 in
Width (In.)
120 in
Application Type
Non-Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
522287
Zoro #
G022326796
UPC #
-
Country of Origin
Turkey
Dimensions
Height
26 in
Depth
0.25 in
Width (In.)
120 in
Details
Material
Polypropylene
Item
Outdoor Rug
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Color
Blue
Shape
Runner
Description
Add some artistry to your room with this 10-foot blue and green power loom indoor outdoor runner rug. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 26-inch h x 120-inch w x 0.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.