10' Blue And Ivory Geometric Indoor Outdoor Runner Rug
- Mfr # 564057
- Zoro # G922339452
product price:Â
$
69.19
/ea
Key Features
Color
Blue Ivory
Material
Polypropylene
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Height
26 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 564057
- Zoro #
- G922339452
- UPC #
- -
- Country of Origin
- India
- Color
- Blue Ivory
- Material
- Polypropylene
- Item
- Outdoor Rug
- Assembly Required
- No Assembly Needed
- Application Type
- Non-Commercial
- Method of Construction
- Machine Woven
- Shape
- Runner
Dimensions
- Height
- 26 in
- Depth
- 0.23 in
- Width (In.)
- 120 in
Description
Add some artistry to your room with this 10-foot blue and ivory geometric indoor outdoor runner rug. This runner shaped rug features a geometric design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 26-inch h x 120-inch w x 0.23-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.