
10" Blue And White Flameless Hanukkah Pillar Candle With Snow Globe
Mfr # 633981
Zoro # G822892088
product price: $53.99
/eaKey Features
Material
Plastic
Flickering
Yes
Candle Type
Pillar
Number of Pieces Included
1
Candle Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
633981
Zoro #
G822892088
UPC #
-
Country of Origin
China
Dimensions
Width
4 in
Length
9.5 in
Depth
4 in
Details
Material
Plastic
Flickering
Yes
Candle Type
Pillar
Number of Pieces Included
1
Candle Material
Plastic
Holder Included
Yes
Shape
Cylinder
Color
Blue, White
Dripless
Yes
Scented
No
Holder Material
Plastic
Flame Type
Flameless
Number of Wicks Per Candle
1
Occasion
Hanukkah
Finish
Glossy
Remote Included
No
Commercial Use
Yes
Item
Candles
Description
Add some glitz and glam to your special celebration with this 10-inch blue and white flameless Hanukkah pillar candle swirling snow globe. Flameless high quality plastic candles are ideal for creative displays, holiday decorations, or themed events. Our carefully curated plastic candle features the Star of David and lots of swirling glitter. Using modern technology, this flameless candle gives mesmerizing ambiance of a flickering candle. Let the warm glow of candlelight create a welcoming ambiance for your guests. 9.50-inch h x 4.00-inch w x 4.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.