Shop HOMEROOTS
See all product information
Create Account
10" Brown And White Abstract Cylinder Ceramic Table Vase
- Mfr # 397558
- Zoro # G822885523
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Width
10 in
Intended Room
Living Room
Material
Ceramic
Commercial Use
No
Pattern
Abstract
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 397558
- Zoro #
- G822885523
- UPC #
- -
- Country of Origin
- China
- Intended Room
- Living Room
- Item
- Vases
- Material
- Ceramic
- Commercial Use
- No
- Pattern
- Abstract
- Vase Type
- Table Vase
- Watertight
- No
- Assembly Required
- No
- Style
- Modern
- Color
- Brown, White
- Shape
- Cylinder
- Occasion
- No Holiday
Dimensions
- Width
- 10 in
- Depth
- 10 in
- Length
- 10 in
Description
Enhance your home decor with this 10-inch brown and white abstract cylinder ceramic table vase. The modern design adds a touch of elegance to any room, while the unique color combination of brown and white creates a striking visual appeal. Crafted from high-quality ceramic, this table vase is durable and long-lasting, making it a perfect addition to your space. The cylinder shape offers a contemporary look that complements various interior styles. Display this vase on a table, shelf, or mantel to showcase your favorite flowers or greenery in style. Make a statement and elevate your living space with this chic and sophisticated ceramic table vase. 10-inch h x 10-inch w x 10-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.