Shop HOMEROOTS
See all product information
Create Account
10" Brown Gray And Silver Solid Wood And Metal Desk Organizer
Mfr # 487922
Zoro # G322909668
product price:Â $77.59
/eaKey Features
Material
Solid Wood, Metal
Color
Brown, Gray, Silver
Width
9.5 in
Height
7.75 in
Depth
5.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 487922
- Zoro #
- G322909668
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 9.5 in
- Height
- 7.75 in
- Depth
- 5.75 in
Details
- Item
- Organizers
- Material
- Solid Wood, Metal
- Color
- Brown, Gray, Silver
- Features
- Multi-Tier
- Includes
- Organizer: 9.5" x 5.75" x 7.75"
- Type
- Desk Organizer
- Finish
- Natural
- Drawers
- Yes
- Container Shape
- Rectangle
- Capacity
- 3 lb
Description
The 10-inch brown gray and silver solid wood and metal desk organizer is the perfect blend of style and functionality for your workspace. Crafted from solid wood and metal, it boasts a sturdy construction that stands the test of time. This rectangular desk organizer enhances any cottage-style decor with its warm brown, gray, and silver tones. Measuring at 9.5-inch x 5.75-inch x 7.75-inch, it offers ample space to neatly organize your office essentials. Elevate your desk's aesthetic while keeping it clutter-free with this beautifully designed piece. Ideal for pens, papers, and small accessories, this organizer seamlessly combines convenience with charm, making it an essential addition to your home or office environment. 7.75-inch h x 9.50-inch w x 5.75-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.