
10" Brown Solid Wood One Drawer Nightstand
Mfr # 653815
Zoro # G322359357
product price: $247.99
/ea
Free Shipping & Returns
Key Features
Depth
12.6 in
Width
17.7 in
Color
Brown
Assembly Required
No Assembly Needed
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
653815
Zoro #
G322359357
UPC #
-
Country of Origin
India
Dimensions
Depth
12.6 in
Width
17.7 in
Height
9.8 in
Details
Item
Nightstands & Bedside Table
Color
Brown
Assembly Required
No Assembly Needed
Application Type
No
Description
Our 10-inch brown solid wood one drawer nightstand will compliment your bed beautifully. Robust in design, the bed side table has been expertly crafted from solid wood. The easy open drawer allows you hidden storage to keep your essentials close at hand. An easy-access shelf gives you additional storage and display space. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Look no further than this nightstand to accommodate all your needs and upgrade the style of your bedroom. 9.80-inch h x 17.70-inch w x 12.60-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.