Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10" Brown Solid Wood Two Drawer Nightstand

  • Mfr # 653816

  • Zoro # G922359863


product price: $262.99
/ea
Free Shipping & Returns

Key Features

Height
9.8 in
Depth
12.6 in
Color
Brown
Assembly Required
No Assembly Needed
Width
17.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
653816
Zoro #
G922359863
UPC #
-
Country of Origin
India

Dimensions

Height
9.8 in
Depth
12.6 in
Width
17.7 in

Details

Item
Nightstands & Bedside Table
Color
Brown
Assembly Required
No Assembly Needed
Application Type
No

Description

Give your room the look and feel of 5-star accommodations with this 10-inch brown solid wood two drawer nightstand. Made of high quality solid wood that is built to last. This piece has 2 drawers for your storage needs. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Versatile in use this nightstand would also work as a great end table in the living room, hallway, or office. 9.80-inch h x 17.70-inch w x 12.60-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.