Zoro Homepage

10" Brown Wood One Drawer Floating Nightstand

  • Mfr # 546179

  • Zoro # G022349986


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Color
Brown
Depth
13.2 in
Width
13.8 in
Application Type
Yes
Assembly Required
Full Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
546179
Zoro #
G022349986
UPC #
-
Country of Origin
Colombia

Dimensions

Depth
13.2 in
Width
13.8 in
Height
9.8 in

Details

Color
Brown
Application Type
Yes
Item
Nightstands & Bedside Table
Assembly Required
Full Assembly Needed

Description

Our 10-inch brown wood one drawer floating nightstand will compliment your bed beautifully. Maximize your floor space and adjust to the exact height you need, when you add this wall-mounted design to your space. Sturdy and durable construction from manufactured wood ensures this trusty bedside table is built to last. The easy open drawer allows you hidden storage to keep your essentials close at hand. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. 9.8-inch h x 13.8-inch w x 13.2-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.