Shop HOMEROOTS
See all product information
Create Account
10' Charcoal And Black Round Trellis Indoor Outdoor Area Rug
- Mfr # 545218
- Zoro # G322327530
product price:Â
$
252.99
/ea
Free Shipping & Returns
Key Features
Color
Charcoal Black
Material
Polypropylene
Shape
Round
Width (In.)
120 in
Assembly Required
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 545218
- Zoro #
- G322327530
- UPC #
- -
- Country of Origin
- Türkiye
- Color
- Charcoal Black
- Material
- Polypropylene
- Shape
- Round
- Item
- Outdoor Rug
- Assembly Required
- No Assembly Needed
- Application Type
- Non-Commercial
- Method of Construction
- Flatweave
- Backing Material
- Polypropylene
Dimensions
- Width (In.)
- 120 in
- Depth
- 0.3 in
- Height
- 120 in
Description
Add great coloration and comfortable texture to your space with this 10-foot charcoal and black round trellis indoor outdoor area rug. This geometric round shaped rug features a trellis pattern in charcoal and black that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 120-inch h x 120-inch w x 0.3-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.