10' Charcoal And Black Trellis Indoor Outdoor Runner Rug

  • Mfr # 545219

  • Zoro # G122334080


product price: $83.59
/ea
Free Shipping & Returns

Key Features

Application Type
Non-Commercial
Color
Charcoal Black
Height
26 in
Assembly Required
No Assembly Needed
Width (In.)
120 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
545219
Zoro #
G122334080
UPC #
-
Country of Origin
Turkey

Dimensions

Height
26 in
Width (In.)
120 in
Depth
0.3 in

Details

Application Type
Non-Commercial
Color
Charcoal Black
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Material
Polypropylene
Backing Material
Polypropylene
Method of Construction
Flatweave
Shape
Runner

Description

Set an inviting tone in your space with this 10-foot charcoal and black trellis indoor outdoor runner rug. This runner shaped rug features a trellis design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 26-inch h x 120-inch w x 0.3-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.