
10" Charcoal And Orange Ombre Round Glass Table Vase
Mfr # 574233
Zoro # G322884552
product price: $98.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
No
Vase Type
Table Vase
Depth
7.1 in
Material
Glass
Finish
Does Not Apply
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
574233
Zoro #
G322884552
UPC #
-
Country of Origin
China
Dimensions
Depth
7.1 in
Width
7.1 in
Length
9.8 in
Size
10 in
Details
Assembly Required
No
Vase Type
Table Vase
Material
Glass
Finish
Does Not Apply
Shape
Round
Style
Transitional
Item
Vases
Watertight
Yes
Color
Charcoal, Orange
Occasion
No Holiday
Finish Style
No Distressing
Commercial Use
Yes
Intended Room
Living Room
Pattern
Ombre
Hand Painted
No
Description
The 10-inch charcoal and orange ombre round glass table vase adds a stylish touch to any room. Crafted from high-quality glass, this vase features a stunning round shape that effortlessly complements various decor styles. Its transitional design incorporates a beautiful ombre effect, blending charcoal and orange hues to create a striking visual statement. This versatile piece can be used as a centerpiece or as an accent on shelves and tables. Perfect for showcasing fresh flowers or as a standalone decor item, it enhances the ambiance of your space with elegance and charm. Elevate your home decor with this unique table vase that combines functionality with artistic flair. 9.8-inch h x 7.1-inch w x 7.1-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.