Zoro Homepage

10" Clear Acrylic Round Salad Bowl

  • Mfr # 520893

  • Zoro # G122365442


product price: $52.49
/ea

Key Features

Overall Width
10 in
Application Type
Yes
Overall Height
4.9 in
Overall Depth (In.)
10 in
Assembly Required
No Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520893
Zoro #
G122365442
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
10 in
Overall Height
4.9 in
Overall Depth (In.)
10 in

Details

Item
Serving Bowl
Application Type
Yes
Assembly Required
No Assembly Needed

Description

Elevate your dining table indoors or out with this 10-inch clear swirl acrylic round salad bowl, perfect for serving fresh salads in a casual style. Crafted from food-safe acrylic, this bowl boasts a unique swirl design in clear and blue hues that adds a touch of elegance to your table setting. The round shape of the bowl offers ample space for tossing and serving your favorite salads, making it a practical yet stylish addition to your serve ware collection. 4.9-inch H x 10-inch W x 10-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.