
10" Clear And Brown Glass And Wood Three Bottle Table Vase
Mfr # 632620
Zoro # G122883014
product price: $67.99
/eaKey Features
Finish
Does Not Apply
Commercial Use
No
Pattern
No Pattern and Not Solid Color
Occasion
No Holiday
Material
Glass, Solid Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
632620
Zoro #
G122883014
UPC #
-
Country of Origin
China
Dimensions
Length
9.75 in
Depth
5 in
Size
One Size
Width
15 in
Details
Finish
Does Not Apply
Commercial Use
No
Pattern
No Pattern and Not Solid Color
Occasion
No Holiday
Material
Glass, Solid Wood
Intended Room
Living Room
Assembly Required
No
Hand Painted
No
Shape
Rectangle
Item
Vases
Finish Style
Rub Through
Style
Rustic
Color
Brown, Clear
Watertight
Yes
Vase Type
Table Vase
Description
With or without flowers, this 10-inch clear and brown glass and wood three bottle table vase makes a great gift or decorative accent for your space. The elegant rectangle shape adds a contemporary flair to any decor style. Crafted from a combination of durable glass and solid wood, this vase exemplifies quality and aesthetic appeal. The purposeful rub through distressing enhances its character, giving each piece a unique charm. Perfect for showcasing your favorite blooms or as a standalone piece, it effortlessly elevates the ambiance of any room in your home. 9.75-inch h x 15.00-inch w x 5.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.