Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10" Clear and Green Palm Tree Acrylic Round Salad Bowl

  • Mfr # 520904

  • Zoro # G222345719


product price: $52.49
/ea

Key Features

Application Type
Yes
Overall Width
10 in
Assembly Required
No Assembly Needed
Overall Depth (In.)
10 in
Overall Height
4.33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
520904
Zoro #
G222345719
UPC #
-
Country of Origin
China

Dimensions

Overall Width
10 in
Overall Depth (In.)
10 in
Overall Height
4.33 in

Details

Application Type
Yes
Assembly Required
No Assembly Needed
Item
Serving Bowl

Description

Elevate your outdoor dining experience with this 10-inch clear and green palm tree acrylic round salad bowl, perfect for serving fresh salads in a tropical and coastal style. Crafted from durable acrylic, this round bowl is the ideal size and features a classy palm tree pattern. Ideal for everyday use or special occasions indoors or outdoors this salad bowl effortlessly blends functionality with aesthetic appeal. 4.33-inch H x 10-inch W x 10-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.