
10" Clear Square Glass Table Vase
Mfr # 565473
Zoro # G422885442
product price: $227.99
/ea
Free Shipping & Returns
Key Features
Length
9.8 in
Style
Contemporary
Width
3.9 in
Depth
3.9 in
Finish
Does Not Apply
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
565473
Zoro #
G422885442
UPC #
-
Country of Origin
China
Dimensions
Length
9.8 in
Width
3.9 in
Depth
3.9 in
Size
11 in
Details
Style
Contemporary
Finish
Does Not Apply
Color
Clear
Material
Glass
Finish Style
No Distressing
Shape
Square
Watertight
Yes
Intended Room
Living Room
Vase Type
Table Vase
Pattern
No Pattern and Not Solid Color
Assembly Required
No
Item
Vases
Occasion
No Holiday
Hand Painted
No
Commercial Use
Yes
Description
The 10-inch clear square glass table vase is a stunning addition to any home decor. Its square shape offers a modern twist that enhances its contemporary style, making it a perfect centerpiece for your dining table or living room. Crafted from high-quality glass, this vase presents a sleek and transparent look, allowing your chosen flowers or decorative items to stand out beautifully. The versatile design complements various interior aesthetics, making it a great choice for both casual and formal settings. Elevate your space with this elegant vase, ideal for showcasing fresh blooms or adding a touch of sophistication to your decor. Enjoy the blend of functionality and style that this exquisite piece brings to your home. 9.8-inch h x 3.9-inch w x 3.9-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.