10' Coral And White Geometric Indoor Outdoor Runner Rug

  • Mfr # 564058

  • Zoro # G622362354


product price:  $87.59
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Depth
0.23 in
Color
Coral White
Width (In.)
120 in
Height
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
564058
Zoro #
G622362354
UPC #
-
Country of Origin
India

Dimensions

Depth
0.23 in
Width (In.)
120 in
Height
26 in

Details

Assembly Required
No Assembly Needed
Item
Outdoor Rug
Color
Coral White
Material
Polypropylene
Application Type
Non-Commercial
Method of Construction
Machine Woven
Shape
Runner

Description

Set an inviting tone in your space with this 10-foot coral and white geometric indoor outdoor runner rug. This runner shaped rug features a geometric design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 26-inch h x 120-inch w x 0.23-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.