
10' Cream and Beige Striped Distressed Indoor Outdoor Runner Rug
Mfr # 558799
Zoro # G622332319
product price:Â $131.99
/ea
Free Shipping & Returns
Key Features
Height
26.2 in
Color
Cream Beige
Width (In.)
120 in
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
558799
Zoro #
G622332319
UPC #
-
Country of Origin
Turkey
Dimensions
Height
26.2 in
Width (In.)
120 in
Depth
0.2 in
Details
Color
Cream Beige
Item
Outdoor Rug
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Material
Polypropylene
Description
Add great coloration and comfortable texture to your space with this 10-foot cream and beige striped distressed indoor outdoor runner rug. This runner shaped rug features a striped design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polypropylene that is stain resistant to help repel water, dirt, and stains. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 26.2-inch h x 120-inch w x 0.2-inch d
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.