10" Cream Metal Hand Painted Early 1900's Police Motorcycle Model Model Motorcycle

  • Mfr # 489413

  • Zoro # G622884986


product price:  $127.99
/ea
Free Shipping & Returns

Key Features

Nature Motif
No Nature
Pieces per Set
1
Sculpture Type
Model Motorcycle
Commercial Use
Yes
Subject
Transportation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
489413
Zoro #
G622884986
UPC #
-
Country of Origin
China

Dimensions

Length
9.5 in
Width
16.5 in
Depth
5.5 in

Details

Nature Motif
No Nature
Pieces per Set
1
Sculpture Type
Model Motorcycle
Commercial Use
Yes
Subject
Transportation
Color
Cream
Material
Metal
Plays Music
No
Design Motif
Not an animal
Item
Sculptures
Construction Method
Handmade
Assembly Required
No
Occasion
No Holiday
Power Source
No Power Source Required / Manual
Hand Painted
Yes

Description

Unique and decorative, this 10-inch cream metal hand painted early 1900-foots police motorcycle model model motorcycle will leave a lasting impression. The cream coloring of this high quality metal accent will look great in most any space. A perfect decorative addition for anyone who loves a stylish look and feel. 9.5-inch h x 16.5-inch w x 5.5-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.